Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Vibration Pad, Natural Rubber Rubber Hardness 60, 75,

Vibration Pad, Natural Rubber Rubber Hardness 60, 75, KH-20

3.00 (1)
Item.#
02041085
Mfr.#
KH-20
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Freezer, chilling units, heat pumps, cooling tower, condenser, blower Pump, air handling units, Package type air conditioner Compressor, fan, transformer Machine tools, forming machine, office equipment
Description 2
Prevents interruption of high frequency vibration, resonance and noise.
Material
Natural rubber (rubber hardness 75)
Allowable Surface Pressure (N/mm2)
1.1
Dimensions (Thickness t x Width x Length)(mm)
20x305x305
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Microscopic observation
3
From Japan
On 2015-07-13 09:03:41
Although there seems to be a vibration damping effect, rubber odor is strong. I can not easily get filled with the room ...
This review is about item#02041103.