Buy more than* S$200* and get FREE SHIPPING

  • Vibration Pad, Natural Rubber With Rubber Hardness of 50,

Vibration Pad, Natural Rubber With Rubber Hardness of 50, KHL-15-100

4.89 (18)
Item.#
02041146
Mfr.#
KHL-15-100
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Surface Pressure (N/mm2)
0.3
Material
Natural rubber (rubber hardness 50)
Dimensions (Thickness t x Width x Length)(mm)
15x100x1000
Purpose
Freezer, chilling units, heat pumps, cooling tower, condenser, blower Pump, air handling units, Package type air conditioner Compressor, fan, transformer Machine tools, forming machine, office equipment
Customer Reviews
5 star 16
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
18 Customer Reviews
The reviews are automatic translation.
Noise prevention of air conditioner outdoor unit
5
From Japan
On 2017-08-29 14:39:21
I used it for the noise prevention of the outdoor air conditioner which is directly placed in the second floor veranda of the wooden house. In the past, the bass that resonated on the 1st floor living room was echoed, but when I caught this anti-shake mat, the bad honest resonance disappeared. It sounds natural to hear the sounds that are running, but it has fallen to a level you do not mind.
This review is about item#2041155.
During transportation work
5
From Japan
On 2017-06-22 12:03:51
It is the best item of COSPA. Even a thickness of 10 mm is sufficient for a certain width. I will continue to use additional purchase inclusion.
This review is about item#02041137.
Specification as cushion of wood deck joist
5
From Japan
On 2017-03-13 15:01:31
The last time also used for 19 years and no problem, the performance is confirmed.
This review is about item#2041146.
Cushion for vibration absorption during machine installation
4
From Japan
On 2016-12-28 16:27:43
It is useful because it can be used by cutting it to its original dimension.
This review is about item#2041121.
Prevent howling of record player
5
From Japan
On 2016-03-11 00:29:32
In order to install a record player on a large speaker, I bought it for preventing howling. Two piled up, I put a record player, but howling does not occur even if raising the volume considerably.
This review is about item#02041146.
Air conditioner under the outdoor unit
5
From Japan
On 2016-02-07 23:01:26
The vibration of the outdoor unit seems to have absorbed the vibration because it has a little thickness, and it has been alleviated than before.
This review is about item#02041146.
Used to stabilize the septic tank blower.
5
From Japan
On 2015-12-28 23:15:17
It is used to eliminate microvibration of the septic tank blower. There are unevenness on both sides, it is easily cut with scissors along the groove, it is easy to use. Moreover, it is inexpensive, it can be vibration-proofed securely, and the evaluation from the customer of the installation site is also high. There seems to be a noise disappearing at midnight, so there is a request to buy only anti-vibration pads. These items are also goods I want to continue to purchase.
This review is about item#02041137.
For vibration isolation of press machine
4
From Japan
On 2015-05-09 18:03:17
I was satisfied with the price, but I did not think that it was connecting 1 m split. I think that I did not mention it in the description of the product ...
This review is about item#38746242.
Installation of vibrating equipment
5
From Japan
On 2015-03-27 15:44:05
I used the equipment which is concerned with the sound due to vibration, but it became less concerned by laying it under. It is convenient because it can easily be cut with a cutter to the size you like.
This review is about item#02041121.
Pump installation vibration isolation
5
From Japan
On 2014-10-09 16:43:07
I'm wondering what kind of aged deterioration is used for existing installation, but it is slightly soft and it feels nice.
This review is about item#02041121.