Buy more than* S$200* and get FREE SHIPPING

  • Foot Mount
  • Foot Mount
  • Foot Mount
  • Foot Mount

Foot Mount KN-40

4.50 (4)
Item.#
02041365
Mfr.#
KN-40
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Office device, precision instrument, measurement machine, electronic machine, instrument board, optical apparatus, calculating-machine, balance, hardness meter, testing machine, and other measurement machines
Outer Diameter (phi mm)
40
Accessories
Hexagon nut, spring washer. 1 each
Stiffness Ratio (Kx/Kz)
0.22
Spring Constant (N/mm)
190
Bolt
M8
Height (mm)
20
Allowable Load (N)
740
Bearing Load (N)
490
Material
Chroloprene rubber (rubber hardness level 45)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
We have relaxed the vibration of the generator.
5
From Japan
On 2017-06-12 19:31:46
Since rubber was peeled off immediately after purchase last time, I think that it would be better to use rubber that is strong against oil
This review is about item#2041347.
Foot of imported speaker
5
From Japan
On 2016-11-24 22:13:10
It is used for the speaker box placed on the floor. Since strengthening the bass makes the floor resonate, I used it as a foot for vibration proofing and soundproofing. Since it is a British made speaker, there was originally M6 's insulator mounting hole and it just snapped. Resonance was also gone and sufficient effect was obtained. It became an alternative to expensive insulators.
This review is about item#2041347.
As a damper for engine high-pressure car wash
3
From Japan
On 2014-10-12 19:59:01
Durability is unknown because it was just used, a little more (after 10 mm) It would be appreciated if the bolt is long ...
This review is about item#02041374.
Portable compressor
5
From Japan
On 2013-03-31 09:39:18
A portable compressor of a first-class maker purchased about 30 years ago has only a poor sleeve-shaped vibration damping rubber on the frame base surface, and when driving the compressor on the concrete floor surface, the compressor unexpectedly Although I was using it while moving or fixing it with a rope, I installed a hole in this base of 4 rubber vibration isolators. Pitat is stopping. I thought that I could get it sooner.
This review is about item#02041356.