Buy more than* S$200* and get FREE SHIPPING

  • Foot Mount
  • Foot Mount
  • Foot Mount
  • Foot Mount

Foot Mount KN-50

4.33 (3)
Item.#
02041374
Mfr.#
KN-50
Package Qty.
1PC
Ship pack of
1
11.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Office device, precision instrument, measurement machine, electronic machine, instrument board, optical apparatus, calculating-machine, balance, hardness meter, testing machine, and other measurement machines
Height (mm)
25
Allowable Load (N)
1200
Bearing Load (N)
740
Bolt
M10
Outer Diameter (phi mm)
50
Accessories
Hexagon nut, spring washer 1 each
Stiffness Ratio (Kx/Kz)
0.19
Spring Constant (N/mm)
270
Material
Chroloprene rubber (rubber hardness 45)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Foot of import speaker
5
From Japan
On 2016-11-24 22:13:10
Use the speaker box of every floor. Because when you strongly the bass floor resonates, it used as a foot for the anti-vibration soundproof. Since the British-made speakers, originally there is insulator mounting holes of the M6, we just get stuck. Resonance is eliminated were obtained a sufficient effect. It became a place of expensive insulator.
This review is about item#2041347.
As a damper for engine high-pressure car wash
3
From Japan
On 2014-10-12 19:59:01
Durability is unknown because it was just used, a little more (after 10 mm) It would be appreciated if the bolt is long ...
This review is about item#02041374.
Portable compressor
5
From Japan
On 2013-03-31 09:39:18
A portable compressor of a first-class maker purchased about 30 years ago has only a poor sleeve-shaped vibration damping rubber on the frame base surface, and when driving the compressor on the concrete floor surface, the compressor unexpectedly Although I was using it while moving or fixing it with a rope, I installed a hole in this base of 4 rubber vibration isolators. Pitat is stopping. I thought that I could get it sooner.
This review is about item#02041356.