Buy more than* S$200* and get FREE SHIPPING

  • Air Spring Bellows Type
  • Air Spring Bellows Type
  • Air Spring Bellows Type

Air Spring Bellows Type PSB-1-100P

Item.#
02041383
Mfr.#
PSB-1-100P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
329.99 SGD
ADD TO CART
Shipped after 2018-03-05
Now we ship to...
...see all
Item Feature
Material (bellows)
Synthetic rubber, reinforcing cord, bead wire
Normal Opreration Pressure
0.5
Plate
Per
Plate Size (mm)
180x180
Allowable Eccentricity (mm)
+/-10
Internal Volume (cm3)
435
Allowable Argument (degree)
+/-5
Stroke (mm)
37
Minimum / Maximum Height (mm)
45 to 82
Finishing Material
(Tightening ring, intermediate ring mounting plate bolt tightening (up and down)): zinc plated electrical SS400 /
Maximum Working Pressure (MPa)
0.7
Number of Steps
1
Effective Diameter (phi mm)
100
Pressure Area (cm2)
96
Height (mm)
62
Diameter (phi mm)
111
Plate Thickness (mm)
9
Maximum External Diameter (mm)
145
Purpose
For anti-vibration of industrial machinery: vibrating screen, vibration conveyors, concrete block machine, concrete product manufacturing machine, air jet room, commercial washing machine, centrifuge, compressor, vacuum pump, high-speed precision press. Vibration isolation for precision equipment : photolithography machine, electron microscopy, three-dimensional measuring device, laser-related testing machine, a mask aligner. For actuator : tension adjustment lifter, clamps, and belt, pressure adjustment of roll, roller coaster brakes, riding game machine.