Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Spring Bellows Type
  • Air Spring Bellows Type
  • Air Spring Bellows Type

Air Spring Bellows Type PSB-1-130P

Item.#
02041392
Mfr.#
PSB-1-130P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
359.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Material (bellows)
Synthetic rubber, reinforcing cord, bead wire
Normal Opreration Pressure
0.5
Diameter (phi mm)
142
Plate Thickness (mm)
9
Maximum External Diameter (mm)
225
Plate
Attached to
Plate Size (mm)
180x180
Allowable Eccentricity (mm)
+/-15
Internal Volume (cm3)
2420
Maximum Working Pressure (MPa)
0.7
Number of Steps
1
Allowable Argument (degree)
+/-15
Stroke (mm)
85
Minimum / Maximum Height (mm)
47 to 132
Effective Diameter (phi mm)
130
Pressure Area (cm2)
158
Height (mm)
102
Finishing Material
(Tightening ring and intermediate ring mounting plate bolt tightening (up and down)): zinc plated electrical SS400 /