Buy more than* S$200* and get FREE SHIPPING

  • Air Spring Bellows Type
  • Air Spring Bellows Type
  • Air Spring Bellows Type

Air Spring Bellows Type PSB-1-145P

Item.#
02041401
Mfr.#
PSB-1-145P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
419.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (bellows)
Synthetic rubber, reinforcing cord, bead wire
Normal Opreration Pressure
0.5
Plate
Per
Plate Size (mm)
200x200
Allowable Eccentricity (mm)
+/-15
Internal Volume (cm3)
2470
Allowable Argument (degree)
+/-15
Stroke (mm)
85
Minimum / Maximum Height (mm)
47 to 132
Finishing Material
(Tightening ring, intermediate ring mounting plate bolt tightening (up and down)): zinc plated electrical SS400 /
Maximum Working Pressure (MPa)
0.7
Number of Steps
1
Effective Diameter (phi mm)
145
Pressure Area (cm2)
196
Height (mm)
102
Diameter (phi mm)
158
Plate Thickness (mm)
9
Maximum External Diameter (mm)
235
Purpose
For anti-vibration of industrial machinery: vibrating screen, vibration conveyors, concrete block machine, concrete product manufacturing machine, air jet room, commercial washing machine, centrifuge, compressor, vacuum pump, high-speed precision press. Vibration isolation for precision equipment : photolithography machine, electron microscopy, three-dimensional measuring device, laser-related testing machine, a mask aligner. For actuator : tension adjustment lifter, clamps, and belt, pressure adjustment of roll, roller coaster brakes, riding game machine.