Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Spring Bellows Type
  • Air Spring Bellows Type
  • Air Spring Bellows Type

Air Spring Bellows Type PSB-1-230P

Item.#
02041426
Mfr.#
PSB-1-230P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
649.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material (bellows)
Synthetic rubber, reinforcing cord, bead wire
Normal Opreration Pressure
0.5
Internal Volume (cm3)
5940
Allowable Argument (degree)
+/-15
Stroke (mm)
90
Minimum / Maximum Height (mm)
47 to 137
Effective Diameter (phi mm)
230
Pressure Area (cm2)
470
Height (mm)
102
Finishing Material
(Tightening ring, intermediate ring mounting plate bolt tightening (up and down)): zinc plated electrical SS400 /
Maximum Working Pressure (MPa)
0.7
Number of Steps
1
Diameter (phi mm)
245
Plate Thickness (mm)
9
Maximum External Diameter (mm)
324
Plate
Per
Plate Size (mm)
280x280
Allowable Eccentricity (mm)
+/-15
Purpose
For anti-vibration of industrial machinery: vibrating screen, vibration conveyors, concrete block machine, concrete product manufacturing machine, air jet room, commercial washing machine, centrifuge, compressor, vacuum pump, high-speed precision press. Vibration isolation for precision equipment : photolithography machine, electron microscopy, three-dimensional measuring device, laser-related testing machine, a mask aligner. For actuator : tension adjustment lifter, clamps, and belt, pressure adjustment of roll, roller coaster brakes, riding game machine.