Buy more than* S$200* and get FREE SHIPPING

  • Air Spring Bellows Type
  • Air Spring Bellows Type
  • Air Spring Bellows Type

Air Spring Bellows Type PSB-1-360P

Item.#
02041444
Mfr.#
PSB-1-360P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
989.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (bellows)
Synthetic rubber, reinforcing cord, bead wire
Normal Opreration Pressure
0.5
Maximum External Diameter (mm)
457
Plate
Per
Plate Size (mm)
420x420
Allowable Eccentricity (mm)
+/-15
Internal Volume (cm3)
13660
Allowable Argument (degree)
+/-15
Stroke (mm)
90
Finishing Material
(Tightening ring, intermediate ring mounting plate bolt tightening (up and down)): zinc plated electrical SS400 /
Maximum Working Pressure (MPa)
0.7
Number of Steps
1
Minimum / Maximum Height (mm)
47 to 137
Effective Diameter (phi mm)
360
Pressure Area (cm2)
1070
Height (mm)
102
Diameter (phi mm)
369
Plate Thickness (mm)
9
Purpose
For anti-vibration of industrial machinery: vibrating screen, vibration conveyors, concrete block machine, concrete product manufacturing machine, air jet room, commercial washing machine, centrifuge, compressor, vacuum pump, high-speed precision press. Vibration isolation for precision equipment : photolithography machine, electron microscopy, three-dimensional measuring device, laser-related testing machine, a mask aligner. For actuator : tension adjustment lifter, clamps, and belt, pressure adjustment of roll, roller coaster brakes, riding game machine.