Buy more than* S$200* and get FREE SHIPPING

  • Round Rubber Vibration Isolators, Double-Sided Bolt,
  • Round Rubber Vibration Isolators, Double-Sided Bolt,
  • Round Rubber Vibration Isolators, Double-Sided Bolt,

Round Rubber Vibration Isolators, Double-Sided Bolt, KA-15

4.80 (35)
Item.#
02041496
Mfr.#
KA-15
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Stiffness Ratio (Kx/Kz)
0.2
Outside Diameter D1 (phi mm)
15
Thread Pitch (mm)
0.8
Dimention D2 (phi mm)
12
Z Direction Spring Constant Kz (N/mm[kgf/cm])
74[75]
Dimension t (mm)
2
Material (bolt)
Steel (Steel)
Purpose
Pumps, blowers, engine, electric generators, motor, compressors etc.
Allowable Load (N[kgf])
Z direction: 160 [16] X direction: 34 [3.5]
Bolt Diameter d
M5
Dimensions s (mm)
12
Dimension l (mm)
15
Dimention D1 (phimm)
15
Height H (mm)
15
Z Direction Bearing Load (N[kgf])
- 130[13]
Accessories
Hexagon nut, spring washer. 2 each
Plating
Electrogalvanizing (colored chromate) (bolt portion)
Material
Natural rubber (rubber hardness level 60)
Customer Reviews
5 star 31
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.80
35 Customer Reviews
The reviews are automatic translation.
Generator
3
From Japan
On 2018-01-18 18:14:13
Although the goods are good without problems, I was worried that the goods purchased together because the roll was rolling in the box whether I forgot the packing.
This review is about item#2041523.
Motor platform
5
From Japan
On 2017-10-18 16:32:34
Although there are comparable items in the monotair, there is a drawback that the threaded portion is prone to rust, we use it here. Because it is not necessary for a large amount, although it is expensive, it is selling roses so I am saved.
This review is about item#2041514.
Vibration isolation of air conditioner outdoor unit.
5
From Japan
On 2017-05-24 17:55:01
I thought that the hardness of the rubber was high, but the vibration of the outdoor unit attached to the wall was taken cleanly and it became quiet without being transmitted to the wall.
This review is about item#2041557.
Used as car muffler rubber
5
From Japan
On 2017-05-05 21:27:13
It is solidly built, so it seems to last long because it is superior in tolerance over the one we have used up to now. Because it is a leading manufacturer, you can use it with confidence.
This review is about item#2041541.
Substitutes for vehicle parts
5
From Japan
On 2017-02-27 19:19:25
Used as a transfer mount. It has rubber hardness and it makes me feel silly.
This review is about item#35091856.
Hanging a sirocco fan
5
From Japan
On 2017-01-26 20:22:57
It was good as I was expecting. It was easy to use
This review is about item#2041487.
For vibration isolation
5
From Japan
On 2016-12-12 08:31:24
Shipment is also speedy, the product itself and packaging are perfect.
This review is about item#02041523.
Used for engine mounts of small generators
5
From Japan
On 2016-11-29 20:00:27
I purchased this item because it was not the size of Monotaro's brand. It is probably because it is a general-purpose product Bolt is long so it interferes so I cut it beforehand. However, since the price was suppressed considerably than the genuine parts, the merit is enough. I will also purchase it.
This review is about item#38742173.
Replacement of silent compressor motor mount
5
From Japan
On 2016-11-11 16:37:19
The vibration of the silent compressor which passed five years ago became intense, and it exchanged with KA - 25 - 27 H. I absorbed vibration and became quiet. I should have exchanged it faster.
This review is about item#9465057.
Connected to paramotor chamber
3
From Japan
On 2016-10-17 12:46:05
There is no problem with the rubber vibration insulator, but the bolt was too long.
This review is about item#38742137.