Buy more than* S$200* and get FREE SHIPPING

  • Round Rubber Vibration Isolators, Double-Sided Bolt,
  • Round Rubber Vibration Isolators, Double-Sided Bolt,
  • Round Rubber Vibration Isolators, Double-Sided Bolt,

Round Rubber Vibration Isolators, Double-Sided Bolt, KA-20

4.85 (33)
Item.#
02041505
Mfr.#
KA-20
Package Qty.
1PC
Ship pack of
1
3.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (bolt)
Steel (Steel)
Stiffness Ratio (Kx/Kz)
0.15
Outside Diameter D1 (phi mm)
20
Thread Pitch (mm)
1
Dimention D2 (phi mm)
15
Z Direction Spring Constant Kz (N/mm[kgf/cm])
130[130]
Dimension t (mm)
2
Purpose
Pumps, blowers, engine, electric generators, motor, compressors etc.
Allowable Load (N[kgf])
Z direction: 280 [29] Z direction: 69 [7]
Accessories
Hexagon nut, spring washer. 2 each
Bolt Diameter d
M6
Dimensions s (mm)
13
Dimension l (mm)
15
Dimention D1 (phimm)
20
Height H (mm)
15
Z Direction Bearing Load (N[kgf])
- 160[16]
Plating
Electrogalvanizing (colored chromate) (bolt portion)
Material
Natural rubber (rubber hardness level 60)
Customer Reviews
5 star 30
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.85
33 Customer Reviews
The reviews are automatic translation.
Vibration isolation of air conditioner outdoor unit.
5
From Japan
On 2017-05-24 17:55:01
I thought that the hardness of the rubber was high, but the vibration of the outdoor unit attached to the wall was taken cleanly and it became quiet without being transmitted to the wall.
This review is about item#2041557.
Used as car muffler rubber
5
From Japan
On 2017-05-05 21:27:13
It is solidly built, so it seems to last long because it is superior in tolerance over the one we have used up to now. Because it is a leading manufacturer, you can use it with confidence.
This review is about item#2041541.
Vehicle parts of the substitute
5
From Japan
On 2017-02-27 19:19:25
Use as a transfer mount. I feel that was firmly there is a rubber hardness.
This review is about item#35091856.
Hanging of the sirocco fan
5
From Japan
On 2017-01-26 20:22:57
I'm glad one of the street, which had been thought. It was easy to use
This review is about item#2041487.
As for the anti-vibration
5
From Japan
On 2016-12-12 08:31:24
Shipping is also impeccable also the product itself is also packing in speedy.
This review is about item#02041523.
Use the engine mount of the small generator
5
From Japan
On 2016-11-29 20:00:27
Because it was not the size of the Monotarou's brand of purchased the item. Was used after pre-cut because it because general-purpose products bolt from interfering long. But, the benefits because the price was significantly suppressed than genuine parts may enough. Also let me buy.
This review is about item#38742173.
Motor mount exchange of silent compressor
5
From Japan
On 2016-11-11 16:37:19
Vibration of five years past quiet compressor becomes violently, replace it with a KA-25-27H. Now quiet and vibration absorption. I should sooner exchange.
This review is about item#9465057.
Connected to the paramotor chamber
3
From Japan
On 2016-10-17 12:46:05
There is no any problem in the anti-vibration rubber, but the bolt was too long.
This review is about item#38742137.
Use as a substitute for heavy equipment parts.
5
From Japan
On 2016-10-15 08:18:20
As an alternative parts, size is also just good, price also was saved by done cheaply.
This review is about item#06724015.
Repair of rammer
5
From Japan
On 2016-06-03 07:10:06
Genuine and inferiority rather, was a very good buy at a low cost. Also I want to use.
This review is about item#02041557.