Buy more than* S$200* and get FREE SHIPPING

  • Round Rubber Vibration Isolators, Double-Sided Bolt,
  • Round Rubber Vibration Isolators, Double-Sided Bolt,
  • Round Rubber Vibration Isolators, Double-Sided Bolt,

Round Rubber Vibration Isolators, Double-Sided Bolt, KA-25

4.83 (30)
Item.#
02041514
Mfr.#
KA-25
Package Qty.
1PC
Ship pack of
1
3.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (bolt)
Steel (Steel)
Stiffness Ratio (Kx/Kz)
0.16
Outside Diameter D1 (phi mm)
25
Thread Pitch (mm)
1
Dimention D2 (phi mm)
20
Z Direction Spring Constant Kz (N/mm[kgf/cm])
200[200]
Dimension t (mm)
2.3
Material
Natural rubber (rubber hardness level 60)
Plating
Electrogalvanizing (colored chromate) (bolt portion)
Accessories
Hexagon nut, spring washer. 2 each
Bolt Diameter d
M6
Dimensions s (mm)
16
Dimension l (mm)
18
Dimention D1 (phimm)
25
Height H (mm)
18
Z Direction Bearing Load (N[kgf])
- 250[25]
Purpose
Pumps, blowers, engine, electric generators, motor, compressors etc.
Allowable Load (N[kgf])
Z direction: 490 [50] X direction: 98 [10]
Customer Reviews
5 star 27
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.83
30 Customer Reviews
The reviews are automatic translation.
Hanging of the sirocco fan
5
From Japan
On 2017-01-26 20:22:57
I'm glad one of the street, which had been thought. It was easy to use
This review is about item#2041487.
As for the anti-vibration
5
From Japan
On 2016-12-12 08:31:24
Shipping is also impeccable also the product itself is also packing in speedy.
This review is about item#02041523.
Use the engine mount of the small generator
5
From Japan
On 2016-11-29 20:00:27
Because it was not the size of the Monotarou's brand of purchased the item. Was used after pre-cut because it because general-purpose products bolt from interfering long. But, the benefits because the price was significantly suppressed than genuine parts may enough. Also let me buy.
This review is about item#38742173.
Motor mount exchange of silent compressor
5
From Japan
On 2016-11-11 16:37:19
Vibration of five years past quiet compressor becomes violently, replace it with a KA-25-27H. Now quiet and vibration absorption. I should sooner exchange.
This review is about item#9465057.
Connected to the paramotor chamber
3
From Japan
On 2016-10-17 12:46:05
There is no any problem in the anti-vibration rubber, but the bolt was too long.
This review is about item#38742137.
Use as a substitute for heavy equipment parts.
5
From Japan
On 2016-10-15 08:18:20
As an alternative parts, size is also just good, price also was saved by done cheaply.
This review is about item#06724015.
Repair of rammer
5
From Japan
On 2016-06-03 07:10:06
Genuine and inferiority rather, was a very good buy at a low cost. Also I want to use.
This review is about item#02041557.
For the old car
5
From Japan
On 2016-04-07 23:59:09
Use as a substitute.
This review is about item#02041541.
Used machinery of the bonnet fasteners
5
From Japan
On 2016-03-30 08:30:33
Almost the same as has been used until now, it does not have any at the moment problem. Because we can buy cheap will buy in the future. In particular, there is no complaint. We are satisfied.
This review is about item#02041514.
Support of parts
5
From Japan
On 2016-03-12 16:55:20
Since the manufacturer goods peace of mind
This review is about item#02041514.