Buy more than* S$200* and get FREE SHIPPING

  • Round Shape Rubber Cushion, Bolt & Plate Type
  • Round Shape Rubber Cushion, Bolt & Plate Type
  • Round Shape Rubber Cushion, Bolt & Plate Type

Round Shape Rubber Cushion, Bolt & Plate Type KB-25

4.33 (6)
Item.#
02041602
Mfr.#
KB-25
Package Qty.
1PC
Ship pack of
1
4.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
42
Dimention D2 (phi mm)
20
Z Direction Spring Constant Kz (N/mm[kgf/cm])
200[200]
Z Direction Bearing Load (N[kgf])
- 250[25]
Stiffness Ratio (Kx/Kz)
0.16
Bolt Diameter d
M6
Accessories
Hexagon nut, spring washer 1 each
Dimensions s (mm)
16
Purpose
Pumps, blowers, engine, electric generators, motor, compressors etc.
Dimension l (mm)
18
Height H (mm)
18
Dimension S (mm)
16
Dimension t (mm)
2.3
Dimensions A (mm)
56
Outside Diameter D1 (phi mm)
25
Dimension d1(phi mm)
7
Allowable Load (N[kgf])
Z-order: 490 [50] X-direction: 98 [10]
Material
Natural rubber (rubber hardness 60)
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Small household air conditioner As outdoor unit vibrates, it is used as a measure.
5
From Japan
On 2017-03-01 16:20:27
It completely subsided. Three years have passed, but there is no conspicuous deterioration so far.
This review is about item#2041645.
Power tool base
3
From Japan
On 2016-02-11 05:51:14
We thought that it was Z-50 kgf on a machine weighing 60 kg, thought that it was suitable for up to 200 kg, but due to bad balance, concentrating on 2 pieces, the shake fell but there is a possibility that rubber may be torn. Next time will be replaced with Z - 100 Kgf.
This review is about item#02041602.
Prevention of vibration transmission of electrical equipment
5
From Japan
On 2015-12-20 00:24:34
The price was reasonable and it was made by famous domestic manufacturers, so I made this. The number of days to arrival was short, and the items we received were as expected.
This review is about item#02041645.
Installation of old car booster (muffler)
5
From Japan
On 2015-11-15 19:17:28
Manufacture of old car parts is used as a substitute for many. It is cheap and convenient without need for additional work
This review is about item#02041636.
Repair item
3
From Japan
On 2014-12-10 09:08:59
Rubber is a little hard to mount the generator.
This review is about item#02041636.
Used to attach the generator to the canning car
5
From Japan
On 2014-02-17 08:32:42
Vibration was little and the inside of the car became quiet
This review is about item#02041602.