Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stopper

Stopper KI-40

4.44 (9)
Item.#
02041697
Mfr.#
KI-40
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Impact Force (kN [tonf])
10.8[1.1]
Maximum Energy Absorption (J)
44[4.5]
Bolt
M8
Height (mm)
35
Material
Natural rubber (rubber hardness 65)
Accessories
Hexagon nut, spring washer 1 each
Dimension l (mm)
30
Outer Diameter (phi mm)
40
Stroke (mm)
17
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Used for trailer bump rubber
5
From Japan
On 2016-12-19 20:16:08
I attached it to the trailer of Solex. Because it was harder than I expected, I made it into a conical shape with a lathe. feel well.
This review is about item#2041706.
Car Maintenance
5
From Japan
On 2016-05-17 09:10:20
I tried to use it for bumps of 200 series Hiace. It is a nice feeling ♪
This review is about item#02041706.
Equipment legs
2
From Japan
On 2016-02-09 16:51:41
It was harder than I expected. I think it depends on the application.
This review is about item#02041681.
As a center stand stopper for large motorcycles
5
From Japan
On 2015-08-03 15:23:24
Because it made the rear suspension an external item, if it was a normal center stand stopper, the center stand and chain interfered and I was looking for a damper with a height. It is strong against shock and can be used without problems. Because the screw part is somewhat long, I think whether it is still better if the length of this part can also be chosen.
This review is about item#02041697.
To the stroke stopper of the car
5
From Japan
On 2015-07-24 08:11:03
There is also a stroke because it collapses moderately, it is a very good rubber stopper that will fully absorb the shock. It seems that durability is also good so I plan to purchase it again in order to attach it to other parts.
This review is about item#02041681.
Car bump
5
From Japan
On 2015-03-18 15:03:38
I will absorb shocks at will. After that it is endurance.
This review is about item#02041706.
Around the foot of a car
5
From Japan
On 2015-01-22 07:01:51
Because it is softer than ordinary rubber, it significantly reduces vibration.
This review is about item#02041706.
Around the foot of a car
5
From Japan
On 2015-01-22 06:38:49
Because it is softer than ordinary rubber, it significantly reduces vibration.
This review is about item#02041706.
For automobile bump rubber
3
From Japan
On 2014-09-11 21:46:31
usually. Is not it okay for the price to be a little easier?
This review is about item#02041706.