Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stopper
  • Stopper
  • Stopper

Stopper KI-80

4.44 (9)
Item.#
02041724
Mfr.#
KI-80
Package Qty.
1PC
Ship pack of
1
32.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension t (mm)
4.5
Height (mm)
65
Maximum Impact Force (kN [tonf])
34.3[3.5]
Maximum Energy Absorption (J)
290[30]
Dimension l (mm)
45
Outer Diameter (phi mm)
65
Dimensions A (mm)
80
Stroke (mm)
Maximum: 30
Accessories
Hexagon nut, spring washer. 1 each
Dimensions s (mm)
40
Bolt
M12
Material
Natural rubber (rubber hardness level 65)
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Use the bump rubber trailer
5
From Japan
On 2016-12-19 20:16:08
It was attached to a trailer of Solex. Because it was more than expected hardness was processed into a cone-shaped on a lathe. It is a good feeling.
This review is about item#2041706.
Maintenance of car
5
From Japan
On 2016-05-17 09:10:20
200 system I tried to use the Hiace bump. It is a good feeling ♪
This review is about item#02041706.
Legs of equipment
2
From Japan
On 2016-02-09 16:51:41
It was a hard than expected. I think that it depends on the application.
This review is about item#02041681.
As a center stand stopper of the large bike
5
From Japan
On 2015-08-03 15:23:24
Due to the rear of the suspension to market goods, that's normal in the center stand stopper, center stand and the chain will interfere, was looking for a damper having a height. Shock resistant, and can be used without problems. Because some long portion of the screw, I think whether it is more preferable to choose the length of this part.
This review is about item#02041697.
The stroke stopper of automobile
5
From Japan
On 2015-07-24 08:11:03
They will collapse moderately There is also a stroke, it is a very good rubber stopper us to fully absorb the shock. Because the durability of looks good is again purchase plans in order to mounting to other sites.
This review is about item#02041681.
Car bump
5
From Japan
On 2015-03-18 15:03:38
To absorb the shock in good condition. After It is endurance.
This review is about item#02041706.
Around the car of foot
5
From Japan
On 2015-01-22 07:01:51
Perhaps because softer than normal rubber, it eases the considerable vibration.
This review is about item#02041706.
Around the car of foot
5
From Japan
On 2015-01-22 06:38:49
Perhaps because softer than normal rubber, it eases the considerable vibration.
This review is about item#02041706.
Bump rubber of automobile
3
From Japan
On 2014-09-11 21:46:31
usually. The price is not it good to a little more easy?
This review is about item#02041706.