Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Bolt & Nut Embedded Type,
  • Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Bolt & Nut Embedded Type,
  • Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Bolt & Nut Embedded Type,

Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Bolt & Nut Embedded Type, RA-100

4.73 (22)
Item.#
02041776
Mfr.#
RA-100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Dimention D2 (phi mm)
90
Dimension t (mm)
4.5
Z Direction Bearing Load (N[kgf])
0 to 5900[600]
Stiffness Ratio (Kx/Kz)
0.20
Outside Diameter D1 (phi mm)
100
Dimensions b (mm)
16
Purpose
Pumps, blowers, engine, electric generators, motor, compressors etc.
Height H (mm)
50
Z Direction Spring Constant Kz (N/mm[kgf/cm])
1440[1470]
Accessories
Each one hex nut, spring washer
Bolt Diameter d
M16
Dimensions s (mm)
50
Dimension l (mm)
55
Material
Natural rubber (rubber hardness 60)
Customer Reviews
5 star 19
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.73
22 Customer Reviews
The reviews are automatic translation.
Mini backhoe seat repair
5
From Japan
On 2018-05-09 05:23:49
The seat attachment of mini backhoe was installation with rubber vibration insulator. I replaced it because it was torn by aged deterioration. I selected it because it was found if the screw type looked for male and female type. I ordered the same M8 screw size as the original. Because unit price is also cheap, we chose Japanese manufacturer. I was able to exchange without problems.
This review is about item#02041846.
Repair of plate compactor
2
From Japan
On 2018-04-23 08:09:54
Changing the length of the bolt was necessary because the depth of the female screw on the nut embedded side was somewhat shallow compared to the products of other companies. I am grateful that the price will be cheaper a little more.
This review is about item#38742986.
Motorcycle external meter
5
From Japan
On 2018-03-08 16:30:36
I used it for vibration isolation of the bike meter. The condition is good.
This review is about item#2041803.
Radio control engine parts
5
From Japan
On 2017-11-29 18:47:47
I have been using things from this manufacturer. It is useful because it can be used quite well for alcohol and chemicals. I am sorry that it is slightly higher than purchasing locally, but it is saved because it can be purchased even from one piece.
This review is about item#2041794.
Absorber of portable generator
5
From Japan
On 2017-05-14 14:39:47
I tried to use it for the vibration absorber of the portable generator. It exerts its function very well.
This review is about item#2041803.
Substitution of vehicle parts
5
From Japan
On 2017-02-27 19:21:48
Used as a transfer mount. Since the penetration depth of the female thread is shallow, a suitable short bolt is prepared. The thing itself is good and better than genuine goods.
This review is about item#38742925.
Radio-controlled boat
4
From Japan
On 2016-11-18 19:32:55
It is used as an engine vibration damping rubber for a gasoline boat, but it is stronger than a foreign-made one, it matches well with the mount of the engine firmly, but it seems that there are many burrs of rubber thing that is only a little worrisome I will.
This review is about item#2041803.
Fixing the generator
5
From Japan
On 2016-05-09 07:19:29
It seemed that the vibration decreased and the deterioration of the machine was suppressed
This review is about item#38742837.
Koukann
5
From Japan
On 2016-03-09 20:56:47
Iiyo
This review is about item#02041821.
Engine vibration isolation
5
From Japan
On 2016-02-25 15:44:23
The RA - 15 female screw side is a blind hole. The diameter of rubber part is φ12 mm. I think that it is good to have a rotation prevention mechanism.
This review is about item#02041794.