Buy more than* S$200* and get FREE SHIPPING

  • Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Bolt & Nut Embedded Type,
  • Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Bolt & Nut Embedded Type,
  • Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Bolt & Nut Embedded Type,
  • Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Bolt & Nut Embedded Type,

Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Bolt & Nut Embedded Type, RA-15

4.81 (16)
Item.#
02041794
Mfr.#
RA-15
Package Qty.
1PC
Ship pack of
1
2.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension t (mm)
2
Z Direction Bearing Load (N[kgf])
0 - 130[13]
Stiffness Ratio (Kx/Kz)
0.24
Outside Diameter D1 (phi mm)
15
Dimensions b (mm)
4.5
Dimention D2 (phi mm)
12
Allowable Load (N[kgf])
(Z direction) 160 [16] (X direction) 34 [3.5]
Material
Natural rubber (rubber hardness level 60)
Z Direction Spring Constant Kz (N/mm[kgf/cm])
110[110]
Accessories
Hexagonal nut, spring washer. 1 each
Bolt Diameter d
M5
Dimensions s (mm)
12
Dimension l (mm)
15
Height H (mm)
15
Purpose
Pumps, blowers, engine, electric generators, motor, compressors etc.
Customer Reviews
5 star 14
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.81
16 Customer Reviews
The reviews are automatic translation.
Radio-controlled boat
4
From Japan
On 2016-11-18 19:32:55
We have been using as an engine vibration-proof rubber of gasoline boat, compared to foreign-made, there is a strength, has been matched to the mount of the firm engine, just to be a little worried about, it seems to be the rubber of Bali is often you.
This review is about item#2041803.
Fixing of the generator
5
From Japan
On 2016-05-09 07:19:29
It seemed like the deterioration of the machine reduces the vibration is suppressed
This review is about item#38742837.
koukann
5
From Japan
On 2016-03-09 20:56:47
iiyo
This review is about item#02041821.
Anti-vibration of the engine
5
From Japan
On 2016-02-25 15:44:23
RA-15 female thread side is a blind hole. The diameter of the rubber portion is φ12mm. Anti-rotation mechanism I think is good there.
This review is about item#02041794.
Auxiliary tail wheel suspension of heavy goods truck
5
From Japan
On 2016-02-15 11:42:47
There is no front of the door problem used as a periodic replacement parts
This review is about item#02041812.
Prevent vibration of the measuring equipment
5
From Japan
On 2015-01-22 10:44:45
I bought a new measurement equipment. Since it was found that out of the vibration and try to actually operated was purchased so uninterrupted for other tasks. Want in a hurry, and because it was required specifications I ordered here.
This review is about item#38742837.
Vibration removal of equipment
5
From Japan
On 2014-02-17 09:06:14
It is satisfaction in performance, too expensive If you want to use in the future
This review is about item#02041794.
It uses as corruption measures of the parts due to vibration
5
From Japan
On 2013-10-18 14:59:40
A little less female Nejineji mountain, but it was easier to use and penetrate the back of the iron plate.
This review is about item#02041837.
We kept the place vibration of the engine
5
From Japan
On 2013-06-26 09:34:22
Because it is passing through the named Kurashiki safe to use.
This review is about item#02041837.
Exchange
5
From Japan
On 2013-04-17 16:26:29
Enough as market goods
This review is about item#38742986.