Buy more than* S$200* and get FREE SHIPPING

  • Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Plate & Nut Embedded Type,
  • Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Plate & Nut Embedded Type,
  • Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Plate & Nut Embedded Type,
  • Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Plate & Nut Embedded Type,

Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Plate & Nut Embedded Type, RB-100

5.00 (2)
Item.#
02041882
Mfr.#
RB-100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.22 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Purpose
Pumps, blowers, engine, electric generators, motor, compressors etc.
Dimention D2 (phi mm)
90
Dimension t (mm)
4.5
Dimensions A (mm)
166
Stiffness Ratio (Kx/Kz)
0.20
Outside Diameter D1 (phi mm)
100
Dimensions p (mm)
134
Dimensions b (mm)
16
Height H (mm)
50
Z Direction Spring Constant Kz (N/mm[kgf/cm])
1440[1470]
Z Direction Bearing Load (N[kgf])
0 to 5900[600]
Bolt Diameter d
M16
Dimension d1(phi mm)
13.5
Material
Natural rubber (rubber hardness 60)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sieve machine
5
From Japan
On 2013-10-11 21:24:43
It was perfect as designed.
This review is about item#02041891.
Anti-vibration of equipment that generates a vibration
5
From Japan
On 2011-12-12 12:07:43
Also repeat very effective and really like what degrees when the vibration of the equipment that uses the engine such as an electrical generator would be handed down. Those of small size is part of the bike has been eliminated by using a location that had been damaged by metal fatigue in vibration. How to use is very good parts, depending on!
This review is about item#02041934.