Buy more than* S$200* and get FREE SHIPPING

  • Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Plate & Nut Embedded Type,
  • Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Plate & Nut Embedded Type,
  • Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Plate & Nut Embedded Type,
  • Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Plate & Nut Embedded Type,

Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Plate & Nut Embedded Type, RB-40

5.00 (2)
Item.#
02041934
Mfr.#
RB-40
Package Qty.
1PC
Ship pack of
1
8.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pumps, blowers, engine, electric generators, motor, compressors etc.
Height H (mm)
25
Z Direction Spring Constant Kz (N/mm[kgf/cm])
340[350]
Z Direction Bearing Load (N[kgf])
0 - 700[71]
Bolt Diameter d
M8
Dimension d1(phi mm)
9
Dimensions b (mm)
7.2
Material
Natural rubber (rubber hardness level 60)
Dimention D2 (phi mm)
34
Dimension t (mm)
2.3
Dimensions A (mm)
76
Stiffness Ratio (Kx/Kz)
0.23
Outside Diameter D1 (phi mm)
40
Dimensions p (mm)
60
Allowable Load (N[kgf])
Z direction: 1420 [145] X direction: 320 [33]
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sieve machine
5
From Japan
On 2013-10-11 21:24:43
It was perfect as designed.
This review is about item#02041891.
Vibration isolation of equipment that generates vibration
5
From Japan
On 2011-12-12 12:07:43
It is very effective when the vibration of the equipment using the engine such as the generator is transmitted, I like it very much and I repeat it many times. The one with a small size was eliminated by using the part of the motorcycle as a part damaged by metal fatigue due to vibration. It is a very good part depending on usage!
This review is about item#02041934.