Buy more than* S$200* and get FREE SHIPPING

  • Hanging Rubber Vibration Control, Single
  • Hanging Rubber Vibration Control, Single
  • Hanging Rubber Vibration Control, Single

Hanging Rubber Vibration Control, Single RF-100S

Item.#
02041986
Mfr.#
RF-100S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
62.68 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Application
Air-conditioning equipment, packaged air conditioner, fan coil unit, ventilators, pumps, blower, pipes, ducts and other equipment suspension support
Load Range (kg)
490[50] to 5200[530]
Dimention D1 (phimm)
100
Dimension D (phi mm)
20
Dimension F (mm)
4.5
Overall Length L (mm)
140
Dimensions A (mm)
100
Dimension H (mm)
43
Dimension d1(phi mm)
20
Spring Constant (kgf/cm)
1200[1180N/mm]
Dimensions B (mm)
130
Outer Diameter (phi mm)
100
Dimensions t1 (mm)
4.5
Compatible Bolt (Metric thread)
M16
Dimension d2(phi mm)
22
Material
Natural rubber (rubber hardness 60)