Buy more than* S$200* and get FREE SHIPPING

  • Hanging type vibration damping rubber RF
  • Hanging type vibration damping rubber RF
  • Hanging type vibration damping rubber RF

Hanging type vibration damping rubber RF RF-22S

5.00 (2)
Item.#
02042004
Mfr.#
RF-22S
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions t1 (mm)
1
Compatible Bolt (Metric thread)
M8
Dimension d1(phi mm)
10
Type
Integrated type Single
Dimension D (phi mm)
11
Outer Diameter (phi mm)
22
Dimension H (mm)
24
Overall Length L (mm)
70
Application
Air-conditioning equipment, packaged air conditioner, fan coil unit, ventilators, pumps, blower, pipes, ducts and other equipment suspension support
Dimensions A (mm)
22
Dimension d2(phi mm)
10
Load Range (kg)
20[2] - 150[15]
Spring Constant (kgf/cm)
60[59N/mm]
Dimention D1 (phimm)
22
Dimensions B (mm)
32
Dimension F (mm)
2
Material
Natural rubber (rubber hardness 60)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air conditioner replacement
5
From Japan
On 2017-06-03 17:27:35
It seems that it will last long as it is a plating finish compared to conventional specifications
This review is about item#2042004.
I used it to install an intermediate fan.
5
From Japan
On 2014-01-27 18:40:34
There is no problem securely.
This review is about item#02042022.