Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hanging type vibration damping rubber RF
  • Hanging type vibration damping rubber RF
  • Hanging type vibration damping rubber RF

Hanging type vibration damping rubber RF RF-30D

5.00 (2)
Item.#
02042013
Mfr.#
RF-30D
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension F (mm)
2.3
Dimensions t1 (mm)
1.6
Compatible Bolt (Metric thread)
M10
Dimension d1(phi mm)
12
Type
Form double integral
Dimention D1 (phimm)
30
Height H (mm)
20
Overall Length L (mm)
90
Dimensions A (mm)
30
Dimension d2(phi mm)
14
Load Range (kg)
49[5] to 290[30]
Spring Constant (kgf/cm)
70[69N/mm]
Dimensions B (mm)
44
Material
Natural rubber (rubber hardness 60)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air conditioner replacement
5
From Japan
On 2017-06-03 17:27:35
It seems that it will last long as it is a plating finish compared to conventional specifications
This review is about item#2042004.
I used it to install an intermediate fan.
5
From Japan
On 2014-01-27 18:40:34
There is no problem securely.
This review is about item#02042022.