Buy more than* S$200* and get FREE SHIPPING

  • Hanging type vibration damping rubber RF
  • Hanging type vibration damping rubber RF
  • Hanging type vibration damping rubber RF

Hanging type vibration damping rubber RF RF-30S

5.00 (2)
Item.#
02042022
Mfr.#
RF-30S
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions t1 (mm)
1.6
Compatible Bolt (Metric thread)
M10
Dimension d1(phi mm)
12
Type
Integrated type Single
Dimension D (phi mm)
11
Outer Diameter (phi mm)
30
Dimension H (mm)
20
Overall Length L (mm)
65
Material
Natural rubber (rubber hardness 60)
Dimensions A (mm)
30
Dimension d2(phi mm)
14
Load Range (kg)
49[5] - 290[30]
Spring Constant (kgf/cm)
140[140N/mm]
Dimention D1 (phimm)
30
Dimensions B (mm)
44
Dimension F (mm)
2.3
Application
Air-conditioning equipment, packaged air conditioner, fan coil unit, ventilators, pumps, blower, pipes, ducts and other equipment suspension support
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air conditioner replacement
5
From Japan
On 2017-06-03 17:27:35
It seems that it will last long as it is a plating finish compared to conventional specifications
This review is about item#2042004.
I used it to install an intermediate fan.
5
From Japan
On 2014-01-27 18:40:34
There is no problem securely.
This review is about item#02042022.