Buy more than* S$200* and get FREE SHIPPING

  • Hanging type vibration damping rubber RF
  • Hanging type vibration damping rubber RF
  • Hanging type vibration damping rubber RF

Hanging type vibration damping rubber RF RF-80S

5.00 (1)
Item.#
02042101
Mfr.#
RF-80S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
39.01 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Spring Constant (kgf/cm)
830[810N/mm]
Dimention D1 (phimm)
80
Dimensions B (mm)
100
Dimension F (mm)
3.2
Dimensions t1 (mm)
4.5
Compatible Bolt (Metric thread)
M12
Dimension d1(phi mm)
16
Material
Natural rubber (rubber hardness 60)
Dimension D (phi mm)
18
Outer Diameter (phi mm)
80
Dimension H (mm)
39
Overall Length L (mm)
120
Dimensions A (mm)
80
Dimension d2(phi mm)
18
Load Range (kg)
340[35] to 3000[310]
Application
Air-conditioning equipment, packaged air conditioner, fan coil unit, ventilators, pumps, blower, pipes, ducts and other equipment suspension support
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We used to mount the middle fan.
5
From Japan
On 2014-01-27 18:40:34
There is no firm to issue.
This review is about item#02042022.