Buy more than* S$200* and get FREE SHIPPING

  • Manual Lifting Magnet
  • Manual Lifting Magnet
  • Manual Lifting Magnet

Manual Lifting Magnet HL-20A

Item.#
02043221
Mfr.#
HL-20A
Package Qty.
1PC
Ship pack of
1
679.90 SGD
ADD TO CART
Shipped after 2017-03-29
Now we ship to...
...see all
Item Feature
Caution
Not for hoist. Adsorbability is calculated 15mm thickness soft steel plate. Adsorbability declines by object thickness and material. Use 1/3 or less of indication for your safety., Not for hoist. Adsorbability is calculated 15mm thickness soft steel plate. Adsorbability declines by object thickness and material. Use 1/3 or less of indication for your safety.
Adsorption Strength (N [kgf])
Lateral pulling 500 [50] lifting 2000 [200]
Handle Length (mm)
200
Others
- In the case of adsorption - - how to use is placed on the transportation of the body, and pointing straight up the handle. You pull it out after checking that it has completely adsorbed. - In the case of withdrawal - when you kill in the direction of th
Purpose
Extract steel material and plate. Carrying metal frame, material, press mold, semi-finished products., Extract steel material and plate. Carrying metal frame, material, press mold, semi-finished products.
Dimensions (Width x Length x Height ) (mm)
100x140x32
Weight (kg)
2.5