Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Catcher
  • Magnetic Catcher
  • Magnetic Catcher

Magnetic Catcher HMC-10A

5.00 (3)
Item.#
02043246
Mfr.#
HMC-10A
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Suitable for collectint, mixing, and rearranging job of iron piece which disperses in the floor and medium. Available to extraction collection of the iron piece from powder granule. You can utilize in wide field such as machining, casting and food proc, Suitable for collectint, mixing, and rearranging job of iron piece which disperses in the floor and medium. Available to extraction collection of the iron piece from powder granule. You can utilize in wide field such as machining, casting and food proc
Dimension h (mm)
85
Handle Width (mm)
104
Overall Length (mm)
227
Absorption Volume
When using M10 flat washers / about 0.6 kg When using M4x10 screws / about 0.7 kg
Outer Diameter (phi mm)
114
Weight (kg)
0.9
TRUSCO Part Number
114-1554
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Retrieve product
5
From Japan
On 2016-06-07 10:03:54
expensive. But using this makes other products useless.
Retrieve product at factory
5
From Japan
On 2016-03-29 15:33:59
The price is high, but it is a very good product. Magnet is also strong and I find it handy to the highest. It is best if you can purchase only the body cup of the product chuck if possible.
This review is about item#02043246.
Recovery of shot balls from shot blast
5
From Japan
On 2013-03-04 15:41:18
The price is four times higher than the general one, but the magnets are powerful compared with others! Durability seems to be a problem after that.
This review is about item#02043255.