Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Floater
  • Magnetic Floater
  • Magnetic Floater

Magnetic Floater KF-20

Item.#
02043316
Mfr.#
KF-20
Package Qty.
1Set(2PC)
Ship pack of
1
629.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Number of Mounting Holes
4
Dimension l (mm)
51.5
Hole Diameter d (phi mm)
8
Outer Dimensions (Width W x Height H x Depth D) (mm)
125x127x61.5
Weight (kg)
2.5 x 2