Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Floater

Magnetic Floater KF-30

Item.#
02043325
Mfr.#
KF-30
Package Qty.
1Set(2PC)
Ship pack of
1
1,199.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l (mm)
56.5
2014 TRUSCO Published Page
1-0791
Hole Intervals (mm)
150
Number of Mounting Holes
4
Weight (kg)
7.0 x 2
TRUSCO Part Number
114-2071
Hole Diameter d (phi mm)
8
Outer Dimensions (Width W x Height H x Depth D) (mm)
210x127x66.5