Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Hexagonal Holder
  • Magnetic Hexagonal Holder
  • Magnetic Hexagonal Holder

Magnetic Hexagonal Holder KM-S12

Item.#
02043377
Mfr.#
KM-S12
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
120x120x26
Weight (g)
1200
Adsorption Strength (N [kgf])
Round Steel: 250 to 400 [25 to 40] {150 to 250 [15 to 25]} iron plate: 250 to 700 [25 to 70] {200 to 500 [20 to 50]} {} within This is the value of only one side in the case of a two-sided adsorption
Round Bar Usable Range (mm)
Min24
Purpose
For welding and assembly work. It adsorb round bar and round steel, too., For welding and assembly work. It adsorb round bar and round steel, too.