Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnet, For tools

Magnet, For tools KMDC-40

Item.#
02043447
Mfr.#
KMDC-40
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Apparent Value (VA)
75
Cord Length (m)
2.5
Hole Diameter (phi mm)
40 (de-magnetized portion)
Usage
While pushing push button switch, electric current and demagnetization work. Away from 100mm or more from demagnization target. Frequent input make machine heat increase. In that case, heat alarm seal indicate limit temperature. Give a rest for machine for a while.
Effective Value (W)
60
Power
AC100 50/60Hz
Weight (g)
900
TRUSCO Part Number
107-7848