Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Magnet Holder
  • Magnet Holder
  • Magnet Holder

Magnet Holder KM-001

5.00 (1)
Item.#
02044427
Mfr.#
KM-001
Package Qty.
1PC
Ship pack of
1
17.24 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Outside Diameter x Height H (phi mm x mm)
phi10x15
Weight (g)
11
Materials (magnets)
Alnico magnet
Adsorption Strength (N [kgf])
8[0.8]
Tapped-hole Processing
3.0 to a depth of Y in the pilot hole on the back
Application
Presser for drawing, ruler, forming sheet. Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die. Can be used to hold workpieces during wire cutting.
Screw Holes for Mounting
None
TRUSCO Part Number
107-6647
Surface Processing
Nickel-plated
2014 TRUSCO Published Page
1-0759
Specification
For alnico magnet application. Best as far as operating temperature. Adsorbability is if 20deg C is 100, it still keep 85% under 350deg C. For short spot use, up to 400deg C is possible.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Factory production site
5
From Japan
On 2015-08-11 15:27:58
In the factory, we use the jig. If you want to try to buy this magnet by other companies, because it is most cases that can not be purchased separately, it is grateful to be able to buy only the required number.
This review is about item#02044481.