Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnet Holder

Magnet Holder KM-0018J

Item.#
02044472
Mfr.#
KM-0018J
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For weight of diagram, ruler, and paper mold. Can be used by embedding into press die. For hold work while wire cut work., For weight of diagram, ruler, and paper mold. Can be used by embedding into press die. For hold work while wire cut work.
Screw Holes for Mounting
None
Outside Diameter x Height H (phi mm x mm)
phi18x8
Specification
Rare earth samarium and cobalt magnet applied Adsorption power: 20 deg C = 100%, 100 deg C = 95%, 200 deg C = 85% Continuous use should be 150 deg C max. 200 deg C is acceptable only for short time use.
Adsorption Strength (N [kgf])
50[5]
Surface Processing
Nickel-plated
Weight (g)
2.5