Buy more than* S$200* and get FREE SHIPPING

  • Magnet Holder
  • Magnet Holder
  • Magnet Holder

Magnet Holder KM-002

5.00 (1)
Item.#
02044481
Mfr.#
KM-002
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0759
Screw Holes for Mounting
None
TRUSCO Part Number
107-6680
Surface Processing
Nickel-plated
Tapped-hole Processing
3.0 to a depth of Y in the pilot hole on the back
Application
Presser for drawing, ruler, forming sheet. Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die. Can be used to hold workpieces during wire cutting.
Outside Diameter x Height H (phi mm x mm)
phi20x15
Weight (g)
40
Materials (magnets)
Alnico magnet
Adsorption Strength (N [kgf])
40[4]
Specification
For alnico magnet application. Best as far as operating temperature. Adsorbability is if 20deg C is 100, it still keep 85% under 350deg C. For short spot use, up to 400deg C is possible.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Factory production site
5
From Japan
On 2015-08-11 15:27:58
At the factory, it is used for jigs. When trying to purchase this magnet by another company, it is mostly a case that can not be purchased separately, so it is appreciated that you can purchase as many as you need.
This review is about item#02044481.