Buy more than* S$200* and get FREE SHIPPING

  • Permanent Magnetic Holder
  • Permanent Magnetic Holder
  • Permanent Magnetic Holder
  • Permanent Magnetic Holder

Permanent Magnetic Holder KM-025S

Item.#
02044524
Mfr.#
KM-025S
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Presser for drawing, ruler, forming sheet. Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die. Can be used to hold workpieces during wire cutting., Presser for drawing, ruler, forming sheet. Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die. Can be used to hold workpieces during wire cutting.
Adsorption Strength (N [kgf])
100[10]
Screw Holes for Mounting
None
Outside Dimension (depth D x Width W x Height H) (mm)
26x26x25
TRUSCO Part Number
107-6710
Application
Presser for drawing, ruler, forming sheet. Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die. Can be used to hold workpieces during wire cutting.
2014 TRUSCO Published Page
1-0758
Tapped-hole Processing
3.0 to a depth of Y in the pilot hole on the back
Surface Processing
Paint
Weight (g)
110
Specification
Ferrite magnets application Given that suction ability is 100% at 20℃, it will be 85% even at 50℃ and 70% at 100℃. Do not let temperature exceed 100℃ for continuous use. Magnetic material may crack at temperatures greater than 150°c. Furthermore, irrevers