Buy more than* S$200* and get FREE SHIPPING

  • Permanent Magnetic Holder
  • Permanent Magnetic Holder
  • Permanent Magnetic Holder

Permanent Magnetic Holder KM-03C

Item.#
02044533
Mfr.#
KM-03C
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
T-shaped handle not included, T-shaped handle not included
Adsorption Strength (N [kgf])
150[15]
Screw Holes for Mounting
M6, 8mm deep
Outside Diameter x Height H (phi mm x mm)
phi30x25
TRUSCO Part Number
107-6736
Purpose
Presser for drawing, ruler, forming sheet Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die Can be used to hold workpieces during wire cutting., Presser for drawing, ruler, forming sheet Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die Can be used to hold workpieces during wire cutting.
Tapped-hole Processing
Available
Surface Processing
Coating
Weight (g)
110