Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Permanent Magnetic Holder
  • Permanent Magnetic Holder
  • Permanent Magnetic Holder

Permanent Magnetic Holder KM-06S

Item.#
02044567
Mfr.#
KM-06S
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
T-shaped handle not included, T-shaped handle not included
Adsorption Strength (N [kgf])
200[20]
Screw Holes for Mounting
M6, 10mm deep
Dimensions (Length L x Width W x Height H) (mm)
60x26x25
Weight (g)
250
Others
*T-SHAPED HANDLE SOLD SEPARATELY.
Purpose
Presser for drawing, ruler, forming sheet Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die Can be used to hold workpieces during wire cutting., Presser for drawing, ruler, forming sheet Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die Can be used to hold workpieces during wire cutting.
Tapped-hole Processing
Available
Surface Processing
Coating
Outside Dimension (depth D x Width W x Height H) (mm)
26x60x25
TRUSCO Part Number
107-6728
Specification
Ferrite magnets application Given that suction ability is 100% at 20deg C, it will be 85% even at 50deg C and 70% at 100deg C. Do not let temperature exceed 100deg C for continuous use. Magnetic material may crack at temperatures greater than 150degreec. Furthermore,