Buy more than* S$200* and get FREE SHIPPING

  • Magnet Holder

Magnet Holder KM-T0015

5.00 (1)
Item.#
02044585
Mfr.#
KM-T0015
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adsorption Strength (N [kgf])
20[2]
Tapped-hole Processing
There
Surface Processing
Nickel-plated
Outside Diameter x Height H (phi mm x mm)
phi15x18
Dimension d (mm)
14
TRUSCO Part Number
107-6671
Application
Presser for drawing, ruler, forming sheet. Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die. Can be used to hold workpieces during wire cutting.
Dimension h (mm)
12
Screw Holes for Mounting
4mm M5 depth
2014 TRUSCO Published Page
1-0759
Others
T-shaped handles are sold separately.
Weight (g)
23
Specification
For alnico magnet application. Best as far as operating temperature. Adsorbability is if 20deg C is 100, it still keep 85% under 350deg C. For short spot use, up to 400deg C is possible.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fabrication of jigs
5
From Japan
On 2015-04-30 15:09:24
As this product is often not available for purchase separately in other products, it is very much appreciated that it can be purchased separately. The feeling of use is no problem in particular.
This review is about item#02044585.