Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnet Holder

Magnet Holder KM-T002

5.00 (1)
Item.#
02044594
Mfr.#
KM-T002
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
107-6698
Tapped-hole Processing
There
Surface Processing
Nickel-plated
Weight (g)
45
Adsorption Strength (N [kgf])
40[4]
Screw Holes for Mounting
4mm M5 depth
Outside Diameter x Height H (phi mm x mm)
phi20x18
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fabrication of jigs
5
From Japan
On 2015-04-30 15:09:24
As this product is often not available for purchase separately in other products, it is very much appreciated that it can be purchased separately. The feeling of use is no problem in particular.
This review is about item#02044585.