Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Magnetic Holder
  • Magnetic Holder
  • Magnetic Holder

Magnetic Holder KOK-1

Item.#
02044621
Mfr.#
KOK-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mounting Screw
M5x0.8
Dimensions L (mm)
50
Dimensions B (mm)
17.0
Remarks
Suction ability S S400, board 10 mm thick. Values are after completion of grinding.
Dimension H (mm)
40
Adsorption Strength (N [kgf])
200[20]
Weight (g)
150