Buy more than* S$200* and get FREE SHIPPING

  • Ruler Holder

Ruler Holder KNTA0068

Item.#
02044655
Mfr.#
KNTA0068
Package Qty.
1PC
Ship pack of
1
87.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Caution
Adsorption force is SS400, the thickness 10mm and value of grinding finish surface. Absorption force may reduce using high temperatures., Adsorption force is SS400, the thickness 10mm and value of grinding finish surface. Absorption force may reduce using high temperatures.
2015 Trusco Published Pages
1 0797
Adsorption Strength (N [kgf])
800[80]
Dimensions (Width x Length x Height ) (mm)
50x58.5x55
TRUSCO Part Number
107-7490
Purpose
Adsorption force is SS400, the thickness 10mm and value of grinding finish surface. Absorption force may reduce using high temperatures., Adsorption force is SS400, the thickness 10mm and value of grinding finish surface. Absorption force may reduce using high temperatures.
2014 TRUSCO Published Page
1-0748
Mounting Screw Hole Size (mm)
M8x1.25
Weight (kg)
1.1