Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Holder Plate
  • Magnetic Holder Plate
  • Magnetic Holder Plate

Magnetic Holder Plate MB-PB

4.00 (1)
Item.#
02044673
Mfr.#
MB-PB
Package Qty.
1PC
Ship pack of
1
52.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface., Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface.
Magnet Dimensions (mm)
50x58x55
Mounting Screw Hole Size
M8x1.25 deep 7
TRUSCO Part Number
107-7155
Purpose
Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment., Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment.
Adsorption Strength (N [kgf])
800[80]
Weight (kg)
1.0
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Accuracy measurement
4
From Japan
On 2015-10-16 00:39:49
In the bottom-back both adsorption specification, if there is another round small compact, but can be effective use even in narrow working space.
This review is about item#02044673.