Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Holder Base
  • Magnetic Holder Base
  • Magnetic Holder Base

Magnetic Holder Base MB-PH

5.00 (1)
Item.#
02044691
Mfr.#
MB-PH
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
It can be widely used as a magnet holder of switching type that can be ON / OFF. There are various models such as the mini size, middle size and large size. Used for temporarily fixing legs, sensor or the base of laser mounting jig to screw holes, or revi, It can be widely used as a magnet holder of switching type that can be ON / OFF. There are various models such as the mini size, middle size and large size. Used for temporarily fixing legs, sensor or the base of laser mounting jig to screw holes, or revising a little.
2014 TRUSCO Published Page
1-0747
Adsorption Strength (N [kgf])
1250 [125] adsorption force SS400, is the thickness 10mm, grinding finish surface of the value.
Weight (kg)
2.5
2015 Trusco Published Pages
1 0796
Magnet Dimensions (mm)
70x70x80
Mounting Screw Hole Size
M12x1.75 depth 11
TRUSCO Part Number
107-7180
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to fix parts with optical bench
5
From Japan
On 2017-05-18 18:56:41
Although it is a little expensive, I firmly fix it indeed. It is repeat purchase.
This review is about item#2044691.