Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Holder Base
  • Magnetic Holder Base
  • Magnetic Holder Base

Magnetic Holder Base MB-PR

Item.#
02044725
Mfr.#
MB-PR
Package Qty.
1PC
Ship pack of
1
88.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface., Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface.
Magnet Dimensions (mm)
50x73x55
Mounting Screw Hole Size
M8x1.25 deep 7
TRUSCO Part Number
107-7163
Purpose
Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment., Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment.
Adsorption Strength (N [kgf])
1000[100]
Weight (kg)
1.3