Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Tap Holder
  • Magnetic Tap Holder
  • Magnetic Tap Holder

Magnetic Tap Holder MTP-13A

Item.#
02044734
Mfr.#
MTP-13A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tapping Ability
M6 to M12
Dimension (mm)
Height 210 magnet portions 50x60x55
TRUSCO Part Number
105-1326
2014 TRUSCO Published Page
1-0326
Maximum Stroke (mm)
60
Adsorption Strength (N [kgf])
800 [80] adsorption force is the value in the black skin surface at a thickness of 25mm SS400.
Weight (kg)
2.5
Stroke (mm)
60
Specification
Hand-cranked type
Adsorption Method
Permanent-magnet type
Application
In case tapping work on pilot hole operation for sheet iron and steel materials, set work stand with strong magnet and facilitate the work.