Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Tap Holder

Magnetic Tap Holder MTP-25A

Item.#
02044743
Mfr.#
MTP-25A
Package Qty.
1PC
Ship pack of
1
2,449.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Weight (kg)
14.0
Stroke (mm)
85
Height (mm)
360
Compatible
Manual
Adsorption Ability (N)
6000
Capability
10 to 24
Specification
Ratchet type