Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic Holder

Electromagnetic Holder KE-1B

5.00 (1)
Item.#
02044752
Mfr.#
KE-1B
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0754
Usage Rate (%)
100% ED Continuous
Voltage (V)
DC6
Weight (g)
15
TRUSCO Part Number
107-7392
Application
Material feeding of automatic press, shearing material deflection prevention etc... For wide range use is available such as several automation apparatus and industrial robot handle.
Adsorption Strength (N [kgf])
8[0.8]
Screw Holes for Mounting
6mm M4 x 0.7 Depth
Current (A)
0.18
Dimension (mm)
phi10x30
Compatible
Fit rectifier KR-T101-6 / 24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a part for robocon
5
From Japan
On 2008-10-30 09:26:49
It was very easy to use. But I would like a more powerful and cheap electromagnetic holder.
This review is about item#02044804.