Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electromagnetic Holder
  • Electromagnetic Holder
  • Electromagnetic Holder

Electromagnetic Holder KE-3B

5.00 (1)
Item.#
02044804
Mfr.#
KE-3B
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0754
Usage Rate (%)
100% ED Continuous
Voltage (V)
DC24
Weight (g)
150
Dimension (mm)
phi30x40
TRUSCO Part Number
107-7414
Code Diameter (phi mm)
3.7
Application
Material feeding of automatic press, shearing material deflection prevention etc... For wide range use is available such as several automation apparatus and industrial robot handle.
Adsorption Strength (N [kgf])
180[18]
Screw Holes for Mounting
12mm depth M6x1.0
Current (A)
0.19
Hole for Detent (mm)
phi4x2
Dimension p2 (mm)
8
Dimension p1 (mm)
10
Compatible
Fit rectifier KR-T101-6/24KR-R101B-24KR-T/R103B-24RH-M102B-24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a part for robocon
5
From Japan
On 2008-10-30 09:26:49
It was very easy to use. But I would like a more powerful and cheap electromagnetic holder.
This review is about item#02044804.