Material feeding of automatic press, shearing material deflection prevention etc... For wide range use is available such as several automation apparatus and industrial robot handle.
Code Diameter (phi mm)
3.7
Usage Rate (%)
100% ED Continuous
Voltage (V)
DC24
Weight (g)
300
Dimension (mm)
phi40x40
TRUSCO Part Number
107-7422
Compatible
Fit rectifier KR-T101-6 / 24KR-R101B-24KR-T / R103B-24RH-M102B-24