Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic Holder

Electromagnetic Holder KE-5B

5.00 (1)
Item.#
02044883
Mfr.#
KE-5B
Package Qty.
1PC
Ship pack of
1
349.90 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0754
Current (A)
0.12
Dimension (mm)
phi50x50
Back central screw hole
15mm depth M8 x 1.25
Voltage (V)
DC90
Weight (g)
580
TRUSCO Part Number
107-7431
Adsorption Strength (N [kgf])
600[60]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a part for robocon
5
From Japan
On 2008-10-30 09:26:49
It was very easy to use. But I would like a more powerful and cheap electromagnetic holder.
This review is about item#02044804.