Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electromagnetic Holder

Electromagnetic Holder KE-8B

5.00 (1)
Item.#
02044935
Mfr.#
KE-8B
Package Qty.
1PC
Ship pack of
1
469.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0754
Adsorption Strength (N [kgf])
2000[200]
Current (A)
0.26
Dimension (mm)
phi80x60
Back central screw hole
15mm depth M10 x 1.5
Voltage (V)
DC90
Weight (g)
1700
TRUSCO Part Number
107-7465
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a part for robocon
5
From Japan
On 2008-10-30 09:26:49
It was very easy to use. But I would like a more powerful and cheap electromagnetic holder.
This review is about item#02044804.